Parking Lot Damage Advisory Sign, 18"x12, T1-1066-EG_12x18

  • Mfr # T1-1066-EG_12x18

  • Zoro # G5168532


product price:  $18.69
/ea

Key Features

Header
Park At Your Own Risk
Legend
Park At Your Own Risk Not Responsible For Damage Or Theft To Vehicles Or Vehicle Contents The Management
Width
12"
Height
18"
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T1-1066-EG_12x18
Zoro #
G5168532
UPC #
-
Country of Origin
United States

Dimensions

Width
12"
Height
18"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Advisory Parking Sign
Header
Park At Your Own Risk
Legend
Park At Your Own Risk Not Responsible For Damage Or Theft To Vehicles Or Vehicle Contents The Management
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
OSHA Compliant
No
Symbol
None
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Legend Style
Text
ANSI Compliant
No
Header Background Color
Red
Sign Legend Color
Red
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Red, White
Mounting Hole Distance Center to Center
15 in
Includes Cross-Braces
No
Sign Legend
Park At Your Own Risk Not Responsible For Damage Or Theft To Vehicles Or Vehicle Contents The Management
Sign Header
No Header
Sign Mounting Hardware Included
No
Average Outdoor Durability
3 to 5 yr.
Number of Printed Sides
1
Sign Properties
Rigid
Protective Coating
Clear Film Laminate
Holes on 1 in. Centers
Yes
Indoor/Outdoor Usage
Outdoor
State Specific Sign
No
MUTCD Compliant Sign
No
Sign Legend Style
Text
Material Properties
Roll Up

Description

Parking Lot Damage & Theft Advisory Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.