Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parking Sign, 2-1/2 x 20In, GRN/WHT, Text, CS-004-20HA

  • Mfr # CS-004-20HA

  • Zoro # G4120733


product price: $8.35
/ea

Key Features

Header
No Header
Legend
Customers Only
Width
20"
Height
2-1/2"
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-004-20HA
Zoro #
G4120733
UPC #
849362012630
Country of Origin
United States

Dimensions

Width
20"
Height
2-1/2"
Thickness
0.04 in
Mounting Hole Dia.
0.375 in

Details

Item
Customer Parking Sign
Header
No Header
Legend
Customers Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Parking
Sign Legend Color
Green
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Aluminum
Language
English
Legend/Background Color
Green/White
Legend Color
Green
Background Color
White
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Green
Includes Cross-Braces
No
Protective Coating
Clear Film Laminate
Mounting Hole Distance Center to Center
1.5 in
Sign Header
No Header
Holes on 1 in. Centers
Yes
Number of Printed Sides
1
MUTCD Compliant Sign
No
Sign Mounting Hardware Included
No
Average Outdoor Durability
5 to 8 yr.
Sign Legend Style
Text
State Specific Sign
No
Sign Legend
Customers Only
Indoor/Outdoor Usage
Outdoor
Sign Properties
Rigid
Material Properties
Roll Up

Description

Customer Parking Sign, Height 2 1/2 in, Width 20 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.