Pedestrian Crossing Only, Striped Bottom, Semi-Circle, 17x8.5, Non-Reflective, Blue
- Mfr # G-5854-FD_17x8.5
- Zoro # G722949370
product price:Â
$
14.59
/ea
Key Features
Legend
Pedestrian Crossing Only, Striped Bottom, Semi-Circle
Width
17 in
Height
8.5 in
Sign Material
Face
Sign Mounting Style
Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-5854-FD_17x8.5
- Zoro #
- G722949370
- UPC #
- -
- Country of Origin
- United States
- Legend
- Pedestrian Crossing Only, Striped Bottom, Semi-Circle
- Sign Material
- Face
- Sign Mounting Style
- Adhesive
- Retroreflective Grade
- Non-Reflective
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
- Color
- Blue
Dimensions
- Width
- 17 in
- Height
- 8.5 in
- Thickness
- 0.004 in
- Length
- 0.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.