Permission To Use Scaffold Shall Be Obtained From Management, 7 x 10, Aluminum, U6-1196-NA_10x7

  • Mfr # U6-1196-NA_10x7

  • Zoro # G5256942


product price:  $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Legend
Permission To Use Scaffold Shall Be Obtained From ___ Management
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U6-1196-NA_10x7
Zoro #
G5256942
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Legend
Permission To Use Scaffold Shall Be Obtained From ___ Management
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Header
Warning
Standards
ANSI Z53.1-1967, OSHA 1910.145
Printed Language
English
Header Background Color
Orange
Header Legend Color
Black
Sign Background Color
Orange
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
Yes
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
20 ft
Glow In The Dark
No
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Sign Legend
Permission To Use Scaffold Shall Be Obtained From ___ Management
Sign Mounting Location
Wall
Number of Printed Sides
1
Mirror Print
No
Material Properties
Rigid
Outdoor Life Expectancy
3 to 5 yr
Includes Mounting Hardware
No
Material Special Properties
Write-On Surface
Anti-Slip Surface
No
Sign Legend Background Color
White
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
Chemical Resistant
No
Sign Header Text Color
White
ANSI 969 Compliant
No
Sign Header
Warning
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
140 Degrees F
Graffiti Resistant
Yes

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Permission To Use Scaffold Shall Be Obtained From ___ Management, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products