Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Permit Parking Sign, 18" x 12, RP-031-12HA

  • Mfr # RP-031-12HA

  • Zoro # G4888457


product price: $18.59
/ea

Key Features

Header
No Header
Legend
Parking By Permit Only
Width
12"
Height
18"
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-031-12HA
Zoro #
G4888457
UPC #
849362015112
Country of Origin
United States

Dimensions

Width
12"
Height
18"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Permit Parking Sign
Header
No Header
Legend
Parking By Permit Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Green
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
Parking
Legend/Background Color
Green/White
Material
Aluminum
Language
English
Sign Legend Color
Green
Background Color
White
Double-Sided
No
Legend Style
Text
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Green
Sign Header
No Header
Mounting Hole Distance Center to Center
15 in
Protective Coating
Clear Film Laminate
MUTCD Compliant Sign
No
Sign Legend Style
Text
Includes Cross-Braces
No
Sign Legend
Parking By Permit Only
Average Outdoor Durability
5 to 8 yr.
Number of Printed Sides
1
Sign Properties
Rigid
Holes on 1 in. Centers
Yes
State Specific Sign
No
Sign Mounting Hardware Included
No
Indoor/Outdoor Usage
Outdoor
Material Properties
Roll Up

Description

Permit Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.