Shop LYLE

Pickup & Dropoff Only No Parking Sign, 18 in H, 12 in W, Aluminum, Vertical T1-5306-EG_12x18

  • Mfr # T1-5306-EG_12x18
  • Zoro # G5180870

product price: 
$
19.29
/ea

Key Features

Header
No Header
Legend
Customer Parcel Pick-Up Only
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1-5306-EG_12x18
Zoro #
G5180870
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Pickup & Dropoff Only No Parking Sign
Header
No Header
Legend
Customer Parcel Pick-Up Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Sign Legend Color
Red
Double-Sided
No
OSHA Compliant
No
Legend Style
Text
Symbol
None
Sign Legend Text Color
Red
Sign Legend Style
Text
Sign Mounting Hardware Included
No
Average Outdoor Durability
3 to 5 yr
Indoor/Outdoor Usage
Outdoor
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Sign Properties
Rigid
Includes Cross-Braces
No
Sign Header
No Header
Holes on 1 in. Centers
Yes
Mounting Hole Distance Center to Center
15 in
MUTCD Compliant Sign
No
State Specific Sign
No
Sign Legend
Customer Parcel Pick-Up Only
Material Properties
Roll Up

Description

Pickup & Dropoff Only No Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.