Pitch In!, 18 in x 12 in, Vertical Rectangle, Aluminum, DL-020-12HA

  • Mfr # DL-020-12HA

  • Zoro # G4889245


product price:  $19.15
/ea

Key Features

Legend
Pitch In!
Sign Material
Aluminum
Height
18 in
Width
12 in
Thickness
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DL-020-12HA
Zoro #
G4889245
UPC #
849362012753
Country of Origin
United States

Dimensions

Height
18 in
Width
12 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Details

Item
Traffic Sign
Legend
Pitch In!
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
Material
Aluminum
Legend Color
White
Sign Background Color
Green
Language
English
Header
No Header
Background Color
Green
Printed Language
English
Legend/Background Color
White/Green
Symbol
Person Tossing Litter In Receptacle
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
White
Anti-Slip Surface
No
Sign Mounting Location
Post, Wall
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Average Outdoor Durability
3 to 5 yr
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Mirror Print
No
Glow In The Dark
No
Sign Header
No Header
Mounting Pattern
2 Center
Outdoor Life Expectancy
3 to 5 yr
Legend Pictogram ID
PHSK-67
Sign Legend Background Color
Green
State Specific Sign
No
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Metal Detectable
Yes
Legend Pictogram Description
Trash
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Sign Legend
Pitch In!
Indoor/Outdoor Usage
Indoor/Outdoor
Material Special Properties
Metal Detectable
Type
Reflective
Product Type
Reflective Pitch In Sign

Description

Traffic Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Pitch In!, Sign Legend Background Color Green, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.