Horse Trail (with Left Arrow & Horse Rider Graphic), 12x18, High Intensity Prismatic, White
- Mfr # G-4318-HI_12x18
- Zoro # G922946339
product price:Â
$
21.15
/ea
Key Features
Legend
Horse Trail (with Left Arrow & Horse Rider Graphic)
Sign Material
Aluminum
Height
18 in
Width
12 in
Size
12" x 18"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G-4318-HI_12x18
- Zoro #
- G922946339
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 18 in
- Width
- 12 in
- Size
- 12" x 18"
- Thickness
- 0.063 in
- Length
- 0.5 in
Details
- Legend
- Horse Trail (with Left Arrow & Horse Rider Graphic)
- Sign Material
- Aluminum
- UV Resistant
- Yes
- Double-Sided
- No
- Sign Background Color
- White
- Number of Printed Sides
- 1
- Sign Mounting Style
- Post Mount
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.