Plant Entrance Sign For Parking Lots, 24 in H, 24 in W, Aluminum, Square, T1-1925-DG_24x24

  • Mfr # T1-1925-DG_24x24
  • Zoro # G5262910
product price: 
$
72.39
/ea

Key Features

Header
No Header
Legend
Plant Entrance
Width
24 in
Height
24 in
Sign Shape
Square
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1-1925-DG_24x24
Zoro #
G5262910
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Height
24 in
Thickness
0.08 in
Mounting Hole Dia.
0.375 in

Details

Item
Plant Entrance Sign For Parking Lots
Header
No Header
Legend
Plant Entrance
Sign Shape
Square
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Sign Legend Color
Black
OSHA Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Symbol
None
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
No
Double-Sided
No
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Outdoor
Sign Legend Style
Text
Includes Cross-Braces
No
MUTCD Compliant Sign
No
Average Outdoor Durability
8 to 10 yr
Mounting Hole Distance Center to Center
21 in
Holes on 1 in. Centers
Yes
State Specific Sign
No
Sign Properties
Rigid
Protective Coating
Clear Film Laminate
Sign Header
No Header
Sign Mounting Hardware Included
No
Number of Printed Sides
1
Sign Legend
Plant Entrance
Material Properties
Roll Up

Description

Plant Entrance Sign For Parking Lots, Height 24 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Square

Ratings & reviews