Shop LYLE

Plant Entrance Sign For Parking Lots, 24 in H, 24 in W, Aluminum, Square, T1-1925-EG_24x24

  • Mfr # T1-1925-EG_24x24
  • Zoro # G5269402

product price: 
$
58.29
/ea

Key Features

Header
No Header
Legend
Plant Entrance
Width
24 in
Height
24 in
Sign Shape
Square
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1925-EG_24x24
Zoro #
G5269402
UPC #
-
Country of Origin
United States
Item
Plant Entrance Sign For Parking Lots
Header
No Header
Legend
Plant Entrance
Sign Shape
Square
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
OSHA Compliant
No
ANSI Compliant
No
Legend Style
Text
Symbol
None
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Holes on 1 in. Centers
Yes
Sign Mounting Hardware Included
No
Sign Header
No Header
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Sign Properties
Rigid
Indoor/Outdoor Usage
Outdoor
Number of Printed Sides
1
Mounting Hole Distance Center to Center
21 in
Sign Legend Style
Text
Sign Legend
Plant Entrance
MUTCD Compliant Sign
No
Protective Coating
Clear Film Laminate
Includes Cross-Braces
No
Material Properties
Roll Up

Dimensions

Width
24 in
Height
24 in
Thickness
0.08 in
Mounting Hole Dia.
0.375 in

Description

Plant Entrance Sign For Parking Lots, Height 24 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Square

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.