Zoro Homepage

Plastic Caution Sign, 4 Holes, 14"x10"

  • Mfr # U4-1308-NP_14X10

  • Zoro # G4717408


product price: $5.25
/ea

Key Features

Sign Material
Plastic
Legend
Fire Regulations Demand That This Space Be Kept Clear At All Times
Width
14 in
Thickness
0.055 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1308-NP_14X10
Zoro #
G4717408
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.055 in
Height
10 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Sign Material
Plastic
Legend
Fire Regulations Demand That This Space Be Kept Clear At All Times
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Yellow
ADA Compliant
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Header Legend Color
Yellow
ANSI Compliant
Yes
Header
Caution
OSHA Compliant
Yes
Legend Style
Text
Header Background Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Application
Indoor Only
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Background Color
Black
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend
Fire Regulations Demand That This Space Be Kept Clear At All Times
Includes Mounting Hardware
No
Sign Legend Style
Text
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Background Color
Yellow
Sign Header
Caution
Sign Header Text Color
Yellow
Chemical Resistant
No
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Sign Header Style
Text
Abrasion Resistant
No
Mirror Print
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
Material Properties
Flexible
Number of Printed Sides
1
Anti-Slip Surface
No
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Regulations Demand That This Space Be Kept Clear At All Times, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.