Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Caution Sign, 4 Holes, 7"x10", U4-1574-NP_7X10

  • Mfr # U4-1574-NP_7X10

  • Zoro # G4707547


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Caution
Legend
OSHA Regulations Area In Front Of Electrical Panel Must Be Kept Clear For 48 Inches
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1574-NP_7X10
Zoro #
G4707547
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
OSHA Regulations Area In Front Of Electrical Panel Must Be Kept Clear For 48 Inches
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
Yellow
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Text
Header Background Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967 OSHA 1910.145
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Text Color
Black
Write on Surface
No
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 3 yr
Chemical Resistant
No
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Glow In The Dark
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Black
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Sign Header Style
Text
Sign Header
Caution
Sign Header Text Color
Yellow
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Material Properties
Flexible
Abrasion Resistant
No
Corrosion Resistant
Yes
Sign Legend
Osha Regulations Area In Front Of Electrical Panel Must Be Kept Clear For 48 Inches
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Format
Traditional OSHA
Sign Legend Background Color
Yellow
ANSI 969 Compliant
No
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Osha Regulations Area In Front Of Electrical Panel Must Be Kept Clear For 48 Inches, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.