Plastic Chemicals Notice Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU5-0207-NP_14X10

  • Mfr # LCU5-0207-NP_14X10

  • Zoro # G8868170


product price:  $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Header
Notice
Legend
Record And Post All Pesticide Applications
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0207-NP_14X10
Zoro #
G8868170
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Plastic Chemicals Notice Sign
Header
Notice
Legend
Record And Post All Pesticide Applications
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Blue
Sign Legend Text Color
Black
Number of Printed Sides
1
Sign Header Style
Text
Metal Detectable
No
Sign Mounting Location
Wall
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
Write on Surface
No
Corrosion Resistant
Yes
Sign Legend
Record And Post All Pesticide Applications
Mounting Pattern
4 Corner
Sign Legend Style
Text
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Sign Header Background Color
Blue
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
165 Degrees F
Anti-Slip Surface
No
Abrasion Resistant
No
Sign Format
ANSI/OSHA Format
Glow In The Dark
No
Sign Header
Notice
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145

Description

Plastic Chemicals Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Record And Post All Pesticide Applications, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products