Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Cyanide Danger Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English

  • Mfr # LCU4-0309-NP_10X7

  • Zoro # G9491660


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Header
Danger
Legend
Cyanide
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0309-NP_10X7
Zoro #
G9491660
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Cyanide Danger Sign
Header
Danger
Legend
Cyanide
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
Header Background Color
Black, Red
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
ANSI 969 Compliant
No
Maximum Service Temperature
165 Degrees F
Sign Header
Danger
Sign Legend Background Color
White
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Sign Legend
Cyanide
Corrosion Resistant
Yes
Write on Surface
No
Minimum Service Temperature
-90 Degrees F
Sign Header Style
Text
Mirror Print
No
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Abrasion Resistant
No
Sign Header Text Color
White
Sign Legend Style
Text
State Specific Sign
No
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Product Type
Plastic Cyanide Danger Sign

Description

Plastic Cyanide Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Cyanide, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.