Shop LYLE

Plastic Cylinder Handling Warning Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU6-0019-NP_14X10

  • Mfr # LCU6-0019-NP_14X10
  • Zoro # G9499668

product price: 
$
6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Header
Warning
Legend
Keep All Cylinders Chained
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU6-0019-NP_14X10
Zoro #
G9499668
UPC #
-
Country of Origin
United States
Item
Plastic Cylinder Handling Warning Sign
Header
Warning
Legend
Keep All Cylinders Chained
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Orange, Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
Header Legend Color
Black
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Black
State Specific Sign
No
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Header Text Color
Black
Sign Header Style
Symbol and Text
Sign Legend Background Color
White
Maximum Service Temperature
165 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Sign Header
Warning
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
Sign Format
ANSI/OSHA Format
Glow In The Dark
No
Write on Surface
No
Sign Header Background Color
Orange, Yellow
Minimum Service Temperature
-90 Degrees F
Mirror Print
No
Metal Detectable
No
Sign Legend
Keep All Cylinders Chained.
Sign Legend Style
Symbol and Text
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Plastic Cylinder Handling Warning Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Plastic Cylinder Handling Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Keep All Cylinders Chained., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products