Plastic Danger Sign, 4 Holes, 14"x10", U1-1022-NP_14X10

  • Mfr # U1-1022-NP_14X10

  • Zoro # G4716008


product price:  $6.19
/ea

Key Features

Header
Danger
Legend
High Voltage Unauthorized Personnel Keep Out
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1022-NP_14X10
Zoro #
G4716008
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Danger Sign
Header
Danger
Legend
High Voltage Unauthorized Personnel Keep Out
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black, Red
ANSI Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
20 ft
Metal Detectable
No
Abrasion Resistant
No
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Text
Sign Header Style
Text
Write on Surface
No
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Maximum Service Temperature
130 Degrees F
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Sign Header Background Color
Black, Red, White
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
State Specific Sign
No
Graffiti Resistant
Yes
Sign Legend
High Voltage Unauthorized Personnel Keep Out
Sign Header
Danger
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Chemical Resistant
No
Sign Header Text Color
White
ANSI 969 Compliant
No
Number of Printed Sides
1
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage Unauthorized Personnel Keep Out, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.