Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Electrical Ground Notice Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle

  • Mfr # LCU5-0193-NP_10X7

  • Zoro # G8868119


product price: $4.75
/ea
Sold in multiples of 2 for $9.50

Key Features

Header
Notice
Legend
All Drums In This Area Must Be Grounded
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0193-NP_10X7
Zoro #
G8868119
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Plastic Electrical Ground Notice Sign
Header
Notice
Legend
All Drums In This Area Must Be Grounded
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
Header Background Color
Blue
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Legend Background Color
White
Sign Legend
All Drums In This Area Must Be Grounded
Mounting Pattern
4 Corner
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Minimum Service Temperature
-90 Degrees F
Metal Detectable
No
Glow In The Dark
No
Graffiti Resistant
Yes
Sign Legend Style
Text
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
165 Degrees F
Sign Header Style
Text
Abrasion Resistant
No
Write on Surface
No
Corrosion Resistant
Yes
State Specific Sign
No
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Sign Header Text Color
White
Sign Header Background Color
Blue
Sign Header
Notice
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft

Description

Plastic Electrical Ground Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend All Drums In This Area Must Be Grounded, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products