Shop LYLE

Plastic No Smoking Warning Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English

  • Mfr # LCU6-0131-NP_10X7
  • Zoro # G9500919

product price: 
$
5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Header
Warning
Legend
No Smoking Eating Drinking In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU6-0131-NP_10X7
Zoro #
G9500919
UPC #
-
Country of Origin
United States
Item
Plastic No Smoking Warning Sign
Header
Warning
Legend
No Smoking Eating Drinking In This Area
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Orange
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Header Legend Color
Black
Legend Style
Text
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Header Style
Text
Sign Mounting Location
Wall
Abrasion Resistant
No
Sign Legend Style
Text
Anti-Slip Surface
No
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Outdoor Life Expectancy
1 to 3 yr
Sign Header
Warning
Graffiti Resistant
Yes
Metal Detectable
No
Sign Header Text Color
Black
Number of Printed Sides
1
Write on Surface
No
ANSI 969 Compliant
No
Maximum Service Temperature
165 Degrees F
State Specific Sign
No
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
No Smoking Eating Drinking In This Area
Sign Legend Background Color
Orange
Sign Format
Traditional OSHA
Sign Header Background Color
Orange
Corrosion Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Plastic No Smoking Warning Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Plastic No Smoking Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Eating Drinking In This Area, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.