Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Pedestrian Traffic Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English

  • Mfr # U6-1170-NP_10X7

  • Zoro # G4719718


product price: $7.39
/ea

Key Features

Header
Warning
Legend
No Pedestrian Traffic
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1170-NP_10X7
Zoro #
G4719718
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Pedestrian Traffic Sign
Header
Warning
Legend
No Pedestrian Traffic
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Background Color
Orange
Legend Style
Text
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
OSHA Compliant
Yes
Header Legend Color
Black
Metal Detectable
No
Write on Surface
No
Sign Legend Text Color
Black
Sign Legend
No Pedestrian Traffic
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Sign Header
Warning
Sign Header Style
Text
Chemical Resistant
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Sign Header Text Color
Black
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
140 Degrees F
Sign Legend Background Color
Orange
ANSI 969 Compliant
No
Sign Header Background Color
Black, Orange
Protective Coating
Clear Film Laminate
Mirror Print
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Legend Style
Text
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Plastic Pedestrian Traffic Sign

Description

Plastic Pedestrian Traffic Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Pedestrian Traffic, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.