Plastic Smoking Area Notice Sign, 7" H, 10" W, Plastic, Vertical Rectangle, LCU5-0081-NP_10X7

  • Mfr # LCU5-0081-NP_10X7

  • Zoro # G8867035


product price: $5.35
/ea
Sold in multiples of 2 for $10.70

Key Features

Header
Notice
Legend
Smoking Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0081-NP_10X7
Zoro #
G8867035
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Smoking Area Notice Sign
Header
Notice
Legend
Smoking Area
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Double-Sided
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Blue
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Write on Surface
No
Minimum Service Temperature
-90 Degrees F
Abrasion Resistant
No
ANSI 969 Compliant
No
Sign Header
Notice
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Sign Header Text Color
White
Sign Legend Style
Text
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Sign Legend
Smoking Area
Sign Format
Traditional OSHA
Sign Header Background Color
Blue
Metal Detectable
No
Average Outdoor Durability
1 to 3 yr
Sign Header Style
Text
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
165 Degrees F
Mirror Print
No
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Glow In The Dark
No
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Liquid Laminate
Product Type
Plastic Smoking Area Notice Sign

Description

Plastic Smoking Area Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Smoking Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products