Plastic Traffic Safety Warning Sign10 in H14 in WHorizontal Rectangle, LCU6-0110-NP_14X10

  • Mfr # LCU6-0110-NP_14X10

  • Zoro # G9500858


product price:  $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Header
Warning
Legend
Equipment May Be Backing Out
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0110-NP_14X10
Zoro #
G9500858
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Traffic Safety Warning Sign
Header
Warning
Legend
Equipment May Be Backing Out
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Legend Style
Text
Header Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Background Color
Orange
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Sign Header
Warning
Abrasion Resistant
No
Sign Mounting Location
Wall
Metal Detectable
No
Average Outdoor Durability
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-90 Degrees F
Sign Legend
Equipment May Be Backing Out
State Specific Sign
No
Sign Format
Traditional OSHA
Sign Header Style
Text
Sign Header Background Color
Orange
Graffiti Resistant
Yes
Mirror Print
No
Number of Printed Sides
1
Mounting Pattern
4 Corner
Glow In The Dark
No
Sign Header Text Color
Black
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Background Color
Orange
Anti-Slip Surface
No
Maximum Service Temperature
165 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
Corrosion Resistant
Yes
Write on Surface
No
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Plastic Traffic Safety Warning Sign

Description

Plastic Traffic Safety Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Equipment May Be Backing Out, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.