Plastic Warning Sign, 4 Holes, 10"x7", U6-1263-NP_10X7

  • Mfr # U6-1263-NP_10X7

  • Zoro # G4720208


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Warning
Legend
Use Static Grounding Devices
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1263-NP_10X7
Zoro #
G4720208
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Security Sign
Header
Warning
Legend
Use Static Grounding Devices
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Legend Style
Text
Sign Legend Color
Black
Header Background Color
Orange
Double-Sided
No
Header Legend Color
Black
Sign Legend Text Color
Black
Chemical Resistant
No
Protective Coating
Clear Liquid Laminate
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Material Properties
Flexible
Sign Header Background Color
Orange
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Sign Legend Style
Text
Mirror Print
No
Sign Header
Warning
Outdoor Life Expectancy
1 to 3 yr
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Use Static Grounding Devices
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Format
Traditional OSHA
Sign Legend Background Color
Orange
Maximum Service Temperature
130 Degrees F
Write on Surface
No
Sign Header Text Color
Black
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Product Type
Security Sign

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Use Static Grounding Devices, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.