Please Do Not Place Your Trash Or Pet Waste Into This Dumpster, 10 x 14, Plastic, U5-1449-NP_14X10
Mfr # U5-1449-NP_14X10
Zoro # G4710618
product price:Â $5.99
/ea
Sold in multiples of 2 for $11.98
Key Features
Legend
Please Do Not Place Your Trash Or Pet Waste Into This Dumpster
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U5-1449-NP_14X10
Zoro #
G4710618
UPC #
-
Country of Origin
United States
Dimensions
Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Please Do Not Place Your Trash Or Pet Waste Into This Dumpster, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.