Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poison Danger Reflective Label, 5 in H, 7 in W, Horizontal Rectangle, LCU4-0221-RD_7X5

  • Mfr # LCU4-0221-RD_7X5

  • Zoro # G8669081


product price: $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Header
Danger
Legend
Poison
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0221-RD_7X5
Zoro #
G8669081
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Poison Danger Reflective Label
Header
Danger
Legend
Poison
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Double-Sided
No
Sign Legend Color
Black
Legend Style
Symbol and Text
Header Background Color
Black, Red
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
OSHA Compliant
Yes
Sign Legend Text Color
Black
Abrasion Resistant
No
Write on Surface
No
Protective Coating
No Protective Coating
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
Sign Legend
Poison
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Minimum Application Temperature
65 Degrees F
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Format
ANSI/OSHA Format
Sign Legend Background Color
White
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
1 yr
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
No
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
ANSI 969 Compliant
No
Sign Header Text Color
White
Sign Mounting Location
Wall
Metal Detectable
No
Mirror Print
No
Sign Header
Danger
Graffiti Resistant
No
Anti-Slip Surface
No
Product Type
Poison Danger Reflective Label

Description

Poison Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Poison, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.