Poisonous Gas Danger Label, 10 in H, 14 in W, Polyester, Horizontal Rectangle, LCU4-0564-ND_14X10

  • Mfr # LCU4-0564-ND_14X10

  • Zoro # G9353097


product price:  $4.85
/ea
Sold in multiples of 2 for $9.70

Key Features

Header
Danger
Legend
Keep Out Fumigating With Poisonous Gas
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0564-ND_14X10
Zoro #
G9353097
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Poisonous Gas Danger Label
Header
Danger
Legend
Keep Out Fumigating With Poisonous Gas
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Legend Color
White
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Text Color
Black
Anti-Slip Surface
No
Sign Legend Background Color
White
Sign Header Text Color
White
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Minimum Application Temperature
50 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Metal Detectable
No
Abrasion Resistant
No
Sign Header Style
Text
State Specific Sign
No
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
Traditional OSHA
Sign Legend Style
Text
Graffiti Resistant
Yes
Material Properties
Flexible
ANSI 969 Compliant
No
Maximum Service Temperature
210 Degrees F
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Sign Legend
Keep Out Fumigating With Poisonous Gas
Sign Header
Danger
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 to 2 yr
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Sign Mounting Location
Wall

Description

Poisonous Gas Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Out Fumigating With Poisonous Gas, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products