Property Sign, 18 in Height, 24 in Width, Aluminum, Rectangle, English
Mfr # T1-1167-HI_24x18
Zoro # G6034721
product price:Â $46.39
/eaKey Features
Header
Private Property
Legend
No Trespassing
Width
24 in
Height
18 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T1-1167-HI_24x18
Zoro #
G6034721
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Height
18 in
Thickness
0.08 in
Description
Property Sign, Rectangle, Number of Printed Sides 1, English, Sign Legend No Trespassing, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.