Quarantine, Caution Stay Back 50 Feet, 18x24, Engineer Grade, Yellow
- Mfr # G-10307-EG_18x24
- Zoro # G622950759
product price:Â
$
21.59
/ea
Key Features
Legend
Quarantine, Caution Stay Back 50 Feet
Width
18 in
Height
24 in
Sign Material
Coroplast
Sign Mounting Style
Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-10307-EG_18x24
- Zoro #
- G622950759
- UPC #
- -
- Country of Origin
- United States
- Legend
- Quarantine, Caution Stay Back 50 Feet
- Sign Material
- Coroplast
- Sign Mounting Style
- Adhesive
- Sign Background Color
- Yellow
- Retroreflective Grade
- Engineer Grade
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
Dimensions
- Width
- 18 in
- Height
- 24 in
- Thickness
- 4 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.