Radiation & Laser Sign, 10 in H x 14 in W, Aluminum, Horizontal Rectangle

  • Mfr # LCU4-0077-NA_14X10

  • Zoro # G8745871


product price: $10.25
/ea

Key Features

Header
Danger
Legend
Microwave Oven In Use
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0077-NA_14X10
Zoro #
G8745871
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Microwave Oven In Use
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Red, Yellow
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
Black
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Format
ANSI/OSHA Format
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr
Maximum Service Temperature
210 Degrees F
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Sign Legend
Microwave Oven In Use.
Material Special Properties
Metal Detectable
Maximum Viewing Distance - Favorable Conditions
40 ft
Metal Detectable
Yes
Sign Header Background Color
Red, Yellow
Write on Surface
No
Sign Header Text Color
White
ANSI 969 Compliant
No
Number of Printed Sides
1
State Specific Sign
No
Sign Header
Danger
Mirror Print
No
Material Properties
Rigid
Sign Header Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
Yes
Abrasion Resistant
No
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Aluminum Microwave Danger Sign

Description

Aluminum Microwave Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Microwave Oven In Use., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.