Radiation & Laser Sign, 10 in H x 7 in W, Aluminum, Horizontal Rectangle

  • Mfr # LCU1-0011-NA_7x10

  • Zoro # G6046317


product price:  $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Header
Caution
Legend
X-Rays Do Not Enter When Door Is Closed/Cuidado Rayos-X No Entrar Cuando La Puerta Esta Cerrada
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-0011-NA_7x10
Zoro #
G6046317
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
X-Rays Do Not Enter When Door Is Closed/Cuidado Rayos-X No Entrar Cuando La Puerta Esta Cerrada
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 235 Degrees F
Header Legend Color
Yellow
Header Background Color
Purple
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Sign Legend Color
Purple
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Purple
Sign Legend Style
Symbol and Text
Chemical Resistant
No
Sign Header Text Color
Yellow
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Sign Header
Caution
Sign Mounting Location
Wall
Glow In The Dark
No
Metal Detectable
No
Mirror Print
No
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Graffiti Resistant
Yes
Sign Header Style
Text
Number of Printed Sides
1
Sign Legend Background Color
Yellow
Sign Format
Traditional OSHA
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
140 Degrees F
Sign Legend
X-Rays Do Not Enter When Door Is Closed/Cuidado Rayos-X No Entrar Cuando La Puerta Esta Cerrada
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Sign Header Background Color
Purple
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Product Type
Radiation Sign

Description

Radiation Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend X-Rays Do Not Enter When Door Is Closed/Cuidado Rayos-X No Entrar Cuando La Puerta Esta Cerrada, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products