Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radiation & Laser Sign, 10 in H x 7 in W, Plastic, Horizontal Rectangle

  • Mfr # LCU1-0011-NP_7x10

  • Zoro # G6042239


product price: $3.75
/ea
Sold in multiples of 3 for $11.25

Key Features

Header
Caution
Legend
X-Rays Do Not Enter When Door Is Closed/Cuidado Rayos-X No Entrar Cuando La Puerta Esta Cerrada
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-0011-NP_7x10
Zoro #
G6042239
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
X-Rays Do Not Enter When Door Is Closed/Cuidado Rayos-X No Entrar Cuando La Puerta Esta Cerrada
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Operating Temp. Range
-29 Degrees to 176 Degrees F
Header Legend Color
Yellow
Double-Sided
No
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Header Background Color
Purple
Sign Legend Color
Purple
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Style
Symbol and Text
Sign Legend Text Color
Purple
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Outdoor Life Expectancy
1 to 3 yr
Material Properties
Flexible
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Legend Pictogram Description
Radiation
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
State Specific Sign
No
Graffiti Resistant
Yes
Sign Header Style
Text
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Sign Header
Caution
Glow In The Dark
No
Corrosion Resistant
Yes
Abrasion Resistant
No
Metal Detectable
No
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Maximum Service Temperature
130 Degrees F
Sign Legend
X-Rays Do Not Enter When Door Is Closed/Cuidado Rayos-X No Entrar Cuando La Puerta Esta Cerrada
Number of Printed Sides
1
Sign Legend Background Color
Yellow
Legend Pictogram ID
PRAD-14
Write on Surface
No
Sign Header Background Color
Purple
Sign Header Text Color
Yellow
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Anti-Slip Surface
No
Mirror Print
No
Product Type
Radiation Sign

Description

Radiation Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend X-Rays Do Not Enter When Door Is Closed/Cuidado Rayos-X No Entrar Cuando La Puerta Esta Cerrada, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.