Radiation & Laser Sign, 14 in H x 10 in W, Aluminum, Vertical Rectangle

  • Mfr # LCU1-0014-NA_10x14
  • Zoro # G6036173
product price: 
$
8.89
/ea

Key Features

Header
Caution
Legend
Radiation Area Keep Out
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU1-0014-NA_10x14
Zoro #
G6036173
UPC #
-
Country of Origin
United States
Item
Radiation & Laser Sign
Header
Caution
Legend
Radiation Area Keep Out
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Purple
Legend Style
Symbol and Text
ANSI Compliant
No
Operating Temp. Range
-40 Degrees to 235 Degrees F
Header Background Color
Purple
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
No
Green Certification or Other Recognition
UL Environment Claims Validated
Header Legend Color
Yellow
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Purple
Sign Header Text Color
Yellow
Material Special Properties
Metal Detectable
Sign Header
Caution
Graffiti Resistant
Yes
Anti-Slip Surface
No
Material Properties
Rigid
Sign Legend Background Color
Yellow
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Mounting Pattern
4 Corner
Maximum Viewing Distance - Favorable Conditions
40 ft
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Corrosion Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend Style
Symbol and Text
Abrasion Resistant
No
Legend Pictogram Description
Biohazard
Metal Detectable
Yes
Sign Header Background Color
Purple
Sign Legend
Radiation Area Keep Out
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Legend Pictogram ID
PRAD-14
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
ANSI 969 Compliant
No
Maximum Service Temperature
210 Degrees F
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Product Type
Aluminum Radiation Caution Sign

Dimensions

Width
10 in
Height
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Radiation Area Keep Out, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products