Radiation Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, LCU1-0016-NA_10x7

  • Mfr # LCU1-0016-NA_10x7

  • Zoro # G6049710


product price:  $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Header
Caution
Legend
Radiation Hazard
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU1-0016-NA_10x7
Zoro #
G6049710
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Radiation Hazard
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Purple
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 235 Degrees F
Header Background Color
Purple
OSHA Compliant
Yes
ANSI Compliant
Yes
Green Certification or Other Recognition
UL Environment Claims Validated
Header Legend Color
Yellow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Sign Legend Text Color
Purple
Corrosion Resistant
Yes
Sign Header
Caution
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Average Outdoor Durability
3 to 5 yr
Sign Header Style
Symbol and Text
Anti-Slip Surface
No
Legend Pictogram ID
PRAD-14
Sign Header Text Color
Yellow
Sign Format
ANSI/OSHA Format
State Specific Sign
No
Mirror Print
No
Sign Legend
Radiation Hazard
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Includes Mounting Hardware
No
Write on Surface
No
Sign Header Background Color
Purple
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Service Temperature
140 Degrees F
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Legend Pictogram Description
Radiation
Chemical Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
Material Properties
Rigid
Product Type
Radiation Sign

Description

Radiation Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Radiation Hazard, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products