Shop All Facility Signs
Lyle
Recycling Sign, 10x7 In., English, U1-1028-RD_10X7
Mfr # U1-1028-RD_10X7
Zoro # G9085054
original price:
$11.92
58% off
new price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Recycle
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # U1-1028-RD_10X7
- Zoro # G9085054
- UPC # 849362007407
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Details
Description
Recycling Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Recycle, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Traditional Low IR Mirror Lens, Scratch-Resistant, 12PK (S25ARCS)
- ACCUFORM Railroad Sign, 12 in H, 15 in W, Horizontal Rectangle, English, FRR361BU (FRR361BU)
- MCR SAFETY Gloves, L, PR (MU3624GKL)
- BRADY Blank Sign, 10-1/4" W, 10-1/4" H, No Text, Aluminum, White (106462)
- LYLE Property Sign, No Trespass, 18 x 12 In, T1-1074-EG_12x18 (T1-1074-EG_12x18)
- LYLE NoticeSign, ReflecSelfAdhVinyl, 10inWx7inH, U5-1456-RD_10X7 (U5-1456-RD_10X7)
- LYLE Office and Facility Sign, 10" W, 7" H, U7-1060-GA_10x7 (U7-1060-GA_10x7)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1516-RA_14X10 (U4-1516-RA_14X10)
- LYLE Property Sign, 24 in H, 18 in W, Aluminum, Rectangle, English, T1-1073-EG_18x24 (T1-1073-EG_18x24)
- LYLE Caution Sign, Self-Adhesive Vinyl, 5 in. H, LCU3-0276-RD_7x5 (LCU3-0276-RD_7x5)
- BRADY Microtag(r) Kit, Wht, Next Test Date, MIC-MTHSTD04 (MIC-MTHSTD04)
- Lyle Facility Signs