Danger, Do Not Use, 7 in W x 5 in H, Horizontal Rectangle, Reflective Sheeting, LCU4-0332-RD_7X5

  • Mfr # LCU4-0332-RD_7X5

  • Zoro # G9327711


product price:  $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Legend
Do Not Use
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0332-RD_7X5
Zoro #
G9327711
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Accident Prevention Danger Reflective Label
Legend
Do Not Use
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Header Background Color
Black, Red
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header
Danger
Printed Language
English
OSHA Compliant
Yes
Sign Background Color
White
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Sign Header Text Color
White
Sign Legend
Do Not Use
Sign Mounting Location
Wall
Sign Header Background Color
Black, Red, White
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Header Style
Text
Protective Coating
No Protective Coating
Corrosion Resistant
No
Adhesive Type
Acrylic
Minimum Application Temperature
65 Degrees F
Mirror Print
No
Anti-Slip Surface
No
Graffiti Resistant
No
Average Outdoor Durability
1 yr
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Sign Header
Danger
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Material Properties
Flexible

Description

Accident Prevention Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products