Reflalum Danger Authorized, 10"x7", Sign Legend Text Color: Black

  • Mfr # LCU4-0143-RA_10X7

  • Zoro # G8752600


product price: $8.45
/ea

Key Features

Header
Danger
Legend
Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0143-RA_10X7
Zoro #
G8752600
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header Background Color
Red, Yellow
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
OSHA Compliant
Yes
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Minimum Service Temperature
-40 Degrees F
Header Pictogram ID
PPIC-51
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Metal Detectable
Yes
Sign Header Text Color
White
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
State Specific Sign
No
Anti-Slip Surface
No
Legend Pictogram Description
No Entry
Sign Header
Danger
Write on Surface
No
Sign Legend Background Color
White
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Average Outdoor Durability
3 to 5 yr
Material Properties
Rigid
Sign Legend
Authorized Personnel Only.
Corrosion Resistant
Yes
Sign Header Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145
Legend Pictogram ID
PADM-46
Sign Header Background Color
Red, Yellow
Material Special Properties
Metal Detectable
Sign Format
ANSI/OSHA Format
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mounting Pattern
4 Corner
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Product Type
Reflective Authorized Personnel Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Authorized Personnel Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.