Reflective Acid Caution Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU3-0089-RA_14x10

  • Mfr # LCU3-0089-RA_14x10

  • Zoro # G4835726


product price:  $10.35
/ea

Key Features

Legend
Always Add Acid To Water.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0089-RA_14x10
Zoro #
G4835726
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Acid Caution Sign
Legend
Always Add Acid To Water.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Language
English
Subject Matter
Chemical and Hazardous Materials
Legend Style
Text
Mounting Style
Corner Holes
Material
Recycled Aluminum
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Symbol and Text
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Yellow
Material Properties
Rigid
Number of Printed Sides
1
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Sign Header
Caution
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI 969 Compliant
No
Material Special Properties
Metal Detectable
Average Outdoor Durability
3 to 5 yr
Sign Format
ANSI/OSHA Format
Sign Legend Text Color
Black
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Write on Surface
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Corrosion Resistant
Yes
Sign Legend
Always Add Acid To Water.
Sign Legend Background Color
White
Anti-Slip Surface
No
Metal Detectable
Yes
Sign Header Text Color
Black
Sign Legend Style
Symbol and Text
State Specific Sign
No
Mounting Pattern
4 Corner
Product Type
Reflective Acid Caution Sign

Description

Reflective Acid Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Always Add Acid To Water., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.