Reflective Chemicals Warning Sign, 10 in Height, 7 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # LCU6-0172-RA_10X7

  • Zoro # G9482466


product price:  $8.85
/ea

Key Features

Header
Warning
Legend
Detectable Amounts Of Chemicals Or Substances Known To The State Of California
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0172-RA_10X7
Zoro #
G9482466
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Chemicals Warning Sign
Header
Warning
Legend
Detectable Amounts Of Chemicals Or Substances Known To The State Of California
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Orange
Double-Sided
No
Header Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Legend Style
Text
Sign Header Text Color
Black
Number of Printed Sides
1
Material Special Properties
Metal Detectable
Sign Header
Warning
Average Outdoor Durability
3 to 5 yr
Sign Header Background Color
White
Write on Surface
No
Sign Format
Traditional OSHA
State Specific Sign
Yes
Sign Header Style
Text
Sign Legend
Check collection
Corrosion Resistant
Yes
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Metal Detectable
Yes
State Specific Regulations
CA Prop 65
Glow In The Dark
No
Sign Legend Background Color
White
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Outdoor Life Expectancy
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Reflective Chemicals Warning Sign

Description

Reflective Chemicals Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Check collection, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.