Reflective Chlorine Caution Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU3-0222-RA_14x10

  • Mfr # LCU3-0222-RA_14x10

  • Zoro # G4827807


product price:  $10.59
/ea

Key Features

Legend
Chlorine Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0222-RA_14x10
Zoro #
G4827807
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Chlorine Caution Sign
Legend
Chlorine Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Chemical and Hazardous Materials
Language
English
Legend Style
Text
Mounting Style
Corner Holes
Material
Recycled Aluminum
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Abrasion Resistant
No
Sign Header Text Color
Yellow
Outdoor Life Expectancy
3 to 5 yr
Corrosion Resistant
Yes
Material Properties
Rigid
Sign Header Background Color
Black
Sign Format
Traditional OSHA
Sign Header Style
Text
Sign Legend Style
Text
Sign Header
Caution
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
Yellow
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
ANSI 969 Compliant
No
Write on Surface
No
Material Special Properties
Metal Detectable
Graffiti Resistant
Yes
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Metal Detectable
Yes
Sign Legend
Chlorine Area
Glow In The Dark
No
Product Type
Reflective Chlorine Caution Sign

Description

Reflective Chlorine Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chlorine Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.