Reflective Chock Wheels Caution Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU3-0336-RA_14x10

  • Mfr # LCU3-0336-RA_14x10

  • Zoro # G4302439


product price:  $10.59
/ea

Key Features

Header
Caution
Legend
Rail Car Wheels Must Be Chocked
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0336-RA_14x10
Zoro #
G4302439
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Chock Wheels Caution Sign
Header
Caution
Legend
Rail Car Wheels Must Be Chocked
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Yellow
Sign Legend Color
Black
ANSI Compliant
Yes
Language
English
Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Legend/Background Color
Black/Yellow
Background Color
Yellow
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Material
Aluminum
Header Background Color
Black
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Header Style
Text
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Legend Style
Text
Material Special Properties
Metal Detectable
Write on Surface
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Sign Legend
Rail Car Wheels Must Be Chocked
Glow In The Dark
No
Abrasion Resistant
No
Graffiti Resistant
Yes
Sign Header
Caution
Sign Legend Background Color
Yellow
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Metal Detectable
Yes
Mounting Pattern
4 Corner
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Black
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
Sign Header Text Color
Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Reflective Chock Wheels Caution Sign

Description

Reflective Chock Wheels Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Rail Car Wheels Must Be Chocked, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products