Reflective Cylinder Handling Danger Sign, 7 in H, 10 in W, Vertical Rectangle, LCU4-0631-RA_10X7

  • Mfr # LCU4-0631-RA_10X7

  • Zoro # G9459628


product price:  $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Header
Danger
Legend
Cylinders Contain Explosive Gas Handle With Care
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0631-RA_10X7
Zoro #
G9459628
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Cylinder Handling Danger Sign
Header
Danger
Legend
Cylinders Contain Explosive Gas Handle With Care
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Background Color
Black, Red
Header Legend Color
White
ANSI Compliant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Legend
Cylinders Contain Explosive Gas Handle With Care
Sign Header Background Color
Black, Red, White
Sign Header
Danger
Sign Mounting Location
Wall
Outdoor Life Expectancy
3 to 5 yr
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
3 to 5 yr
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Material Special Properties
Metal Detectable
Metal Detectable
Yes
Protective Coating
Clear Film Laminate
Write on Surface
No
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Mirror Print
No
Corrosion Resistant
Yes
Anti-Slip Surface
No
Sign Legend Style
Text
State Specific Sign
No
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145

Description

Reflective Cylinder Handling Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Cylinders Contain Explosive Gas Handle With Care, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.