Reflective Employees & Visitors Stop Sign, 12 in W, 12 in H, Aluminum, Red

  • Mfr # ST-018-12HA

  • Zoro # G3819575


product price:  $20.19
/ea

Key Features

Header
Stop
Legend
Employees Only
Height
12 in
Sign Shape
Octagon
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST-018-12HA
Zoro #
G3819575
UPC #
849362015754
Country of Origin
United States

Dimensions

Width
12 in
Height
12 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Details

Item
Reflective Employees & Visitors Stop Sign
Header
Stop
Legend
Employees Only
Sign Shape
Octagon
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
White
Language
English
Mounting Style
Surface
Double-Sided
No
Material
Aluminum
Sign Legend Color
White
Legend Style
Text
Legend/Background Color
White/Red
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
Employees & Visitors
Background Color
Red
Sign Legend Text Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Write on Surface
No
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
2 Center
Abrasion Resistant
No
Sign Header
No Header
ANSI 969 Compliant
No
Sign Format
Other Format
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Sign Header Style
Text
Sign Mounting Location
Post, Wall
ANSI Standards
ANSI Z535
Average Outdoor Durability
3 to 5 yr
Mirror Print
No
Sign Legend Background Color
Red
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Sign Legend Style
Text
Glow In The Dark
No
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Sign Legend
Stop Employees Only
Anti-Slip Surface
No
Sign Header Background Color
Red
Material Special Properties
Metal Detectable
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
60 ft
Maximum Viewing Distance - Unfavorable Conditions
10 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Reflective Employees & Visitors Stop Sign

Description

Reflective Employees & Visitors Stop Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Employees Only, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products