Reflective Employees & Visitors Stop Sign, 6 in W, 6 in H, Aluminum, Red

  • Mfr # ST-018-6HA

  • Zoro # G4234133


product price:  $12.69
/ea

Key Features

Header
Stop
Legend
Employees Only
Height
6 in
Sign Shape
Octagon
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST-018-6HA
Zoro #
G4234133
UPC #
849362015761
Country of Origin
United States

Dimensions

Width
6 in
Height
6 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Details

Item
Reflective Employees & Visitors Stop Sign
Header
Stop
Legend
Employees Only
Sign Shape
Octagon
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
White/Red
Mounting Style
Surface
Language
English
Legend Style
Text
Sign Legend Color
White
Double-Sided
No
Subject Matter
Employees & Visitors
Background Color
Red
Material
Aluminum
Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Write on Surface
No
Metal Detectable
Yes
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Sign Header Text Color
White
State Specific Sign
No
Sign Header
No Header
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Red
Abrasion Resistant
No
Glow In The Dark
No
Sign Legend
Stop Employees Only
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Sign Legend Background Color
Red
Mounting Pattern
2 Center
Sign Header Style
Text
Sign Mounting Location
Post, Wall
Material Special Properties
Metal Detectable
Average Outdoor Durability
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Sign Format
Other Format
Number of Printed Sides
1
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Product Type
Reflective Employees & Visitors Stop Sign

Description

Reflective Employees & Visitors Stop Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Employees Only, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.