Reflective Eye Stop Sign, 12 in W, 12 in H, Aluminum, Red

  • Mfr # ST-029-12HA

  • Zoro # G3819706


product price:  $19.79
/ea

Key Features

Header
No Header
Legend
Safety Glasses Required Beyond This Point
Width
12 in
Height
12 in
Sign Shape
Octagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST-029-12HA
Zoro #
G3819706
UPC #
849362015976
Country of Origin
United States

Dimensions

Width
12 in
Height
12 in
Thickness
0.063 in
Mounting Hole Dia.
0.375 in
Depth
63/1000 in

Details

Item
Reflective Eye Stop Sign
Header
No Header
Legend
Safety Glasses Required Beyond This Point
Sign Shape
Octagon
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Surface
Background Color
Red
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Aluminum
Sign Legend Color
White
Legend Style
Text
Language
English
Legend/Background Color
White/Red
Legend Color
White
Subject Matter
Personal Protection
Double-Sided
No
Sign Legend Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Header Style
Text
Sign Legend Style
Text
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
2 Center
Maximum Viewing Distance - Favorable Conditions
60 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Sign Header Text Color
White
Mirror Print
No
Sign Header
No Header
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Sign Format
Other Format
Sign Mounting Location
Post, Wall
Sign Legend
Safety Glasses Required Beyond This Point
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Red
Abrasion Resistant
No
Material Special Properties
Metal Detectable
Average Outdoor Durability
3 to 5 yr
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
10 ft
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Sign Legend Background Color
Red
Product Type
Reflective Eye Stop Sign

Description

Reflective Eye Stop Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Safety Glasses Required Beyond This Point, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products