Reflective Flammable Liquid Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle

  • Mfr # LCU4-0514-RA_14X10

  • Zoro # G9348109


product price: $11.69
/ea

Key Features

Header
Danger
Legend
Flammable liquids do not smoke
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0514-RA_14X10
Zoro #
G9348109
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Flammable Liquid Danger Sign
Header
Danger
Legend
Flammable liquids do not smoke
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Color
White
Language
English
Material
Aluminum
Indoor/Outdoor Usage
Indoor/Outdoor
Shape
Rectangle
Write on Surface
No
Metal Detectable
Yes
Sign Header Background Color
Black, Red, White
State Specific Sign
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Header Style
Text
Abrasion Resistant
No
Sign Legend Style
Text
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Average Outdoor Durability
3 to 5 yr
Material Special Properties
Metal Detectable
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Glow In The Dark
No
Sign Legend
Flammable Liquids Do Not Smoke
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
Mirror Print
No
Sign Legend Text Color
Black
Sign Header
Danger
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Rigid
Product Type
Reflective Flammable Liquid Danger Sign

Description

Reflective Flammable Liquid Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Liquids Do Not Smoke, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.