Reflective Flammable Material Danger Sign, 7" H, 10" W, Vertical Rectangle, LCU4-0505-RA_10X7

  • Mfr # LCU4-0505-RA_10X7

  • Zoro # G9347025


product price:  $8.69
/ea

Key Features

Header
Danger
Legend
Flammable Material No Smoking
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0505-RA_10X7
Zoro #
G9347025
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Flammable Material Danger Sign
Header
Danger
Legend
Flammable Material No Smoking
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Double-Sided
No
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Black, Red
OSHA Compliant
Yes
Sign Legend Text Color
Black
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
Sign Legend
Flammable Material No Smoking
OSHA Regulations
OSHA 29 CFR 1910.145
Material Special Properties
Metal Detectable
Write on Surface
No
State Specific Sign
No
Graffiti Resistant
Yes
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Material Properties
Rigid
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
Metal Detectable
Yes
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Text
Number of Printed Sides
1
Corrosion Resistant
Yes
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Abrasion Resistant
No
Sign Header
Danger
Product Type
Reflective Flammable Material Danger Sign

Description

Reflective Flammable Material Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Material No Smoking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.