Reflective Hazardous Materials Caution Sign, 7 in H, 10 in W, English, LCU3-0362-RA_10x7

  • Mfr # LCU3-0362-RA_10x7

  • Zoro # G4300899


product price:  $8.69
/ea

Key Features

Header
Caution
Legend
Hazardous Materials Handle With Care
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0362-RA_10x7
Zoro #
G4300899
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Hazardous Materials Caution Sign
Header
Caution
Legend
Hazardous Materials Handle With Care
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Mounting Style
With Mounting Holes
Sign Legend Color
Black
Double-Sided
No
Legend/Background Color
Black/Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Subject Matter
Chemical and Hazardous Materials
OSHA Compliant
Yes
Legend Color
Black
Material
Aluminum
Header Background Color
Black
ANSI Compliant
Yes
Header Legend Color
Yellow
Background Color
Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Header Background Color
Black
ANSI 969 Compliant
No
Sign Header
Caution
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967
Material Properties
Rigid
Protective Coating
Clear Film Laminate
Metal Detectable
Yes
Sign Header Style
Text
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Hazardous Materials Handle With Care
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Text Color
Yellow
Glow In The Dark
No
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Background Color
Yellow
Anti-Slip Surface
No
Abrasion Resistant
No
Number of Printed Sides
1
Sign Legend Style
Text
Outdoor Life Expectancy
3 to 5 yr
Sign Mounting Location
Wall
Mirror Print
No
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Material Special Properties
Metal Detectable
Write on Surface
No
Average Outdoor Durability
3 to 5 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
4 Corner
Product Type
Reflective Hazardous Materials Caution Sign

Description

Reflective Hazardous Materials Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Materials Handle With Care, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.