Reflective Lift Truck Label, 5 in H, 7 in W, Plastic, Horizontal Rectangle, English, U4-1536-RD_7X5

  • Mfr # U4-1536-RD_7X5

  • Zoro # G2720037


product price:  $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Header
Caution
Legend
Move On Green Only
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1536-RD_7X5
Zoro #
G2720037
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Reflective Lift Truck Label
Header
Caution
Legend
Move On Green Only
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Double-Sided
No
Legend Style
Text
Legend/Background Color
Black/Yellow
Header Legend Color
Yellow
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Background Color
Yellow
ANSI Compliant
Yes
Header Background Color
Black
OSHA Compliant
Yes
Material
Vinyl
Sign Legend Text Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Metal Detectable
No
Write on Surface
No
Adhesive Type
Acrylic
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
Yellow
Sign Header Text Color
Yellow
Sign Legend
Move On Green Only
Sign Legend Style
Text
Sign Header Background Color
Black
Number of Printed Sides
1
Sign Header
Caution
Glow In The Dark
No
Corrosion Resistant
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Header Style
Text
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Chemical Resistant
No
Abrasion Resistant
No
Adhesive Style
Permanent
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Reflective Lift Truck Label

Description

Reflective Lift Truck Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Move On Green Only, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.