Reflective Lift Truck Traffic Danger Sign, 7 in H, 10 in W, Vertical Rectangle, LCU4-0040-RA_10X7

  • Mfr # LCU4-0040-RA_10X7

  • Zoro # G8741279


product price:  $9.15
/ea

Key Features

Header
Danger
Legend
Look Out For Lift Trucks. Accident Will Cause Severe Injury Or Death.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0040-RA_10X7
Zoro #
G8741279
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Lift Truck Traffic Danger Sign
Header
Danger
Legend
Look Out For Lift Trucks. Accident Will Cause Severe Injury Or Death.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
Black
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Background Color
Red, Yellow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Sign Header
Danger
Graffiti Resistant
Yes
Sign Header Background Color
Red, Yellow
Maximum Service Temperature
130 Degrees F
Material Special Properties
Metal Detectable
State Specific Sign
No
Glow In The Dark
No
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Anti-Slip Surface
No
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Abrasion Resistant
No
ANSI 969 Compliant
No
Sign Legend Background Color
White
Sign Format
ANSI/OSHA Format
Sign Mounting Location
Wall
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Number of Printed Sides
1
Sign Header Style
Symbol and Text
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Symbol and Text
Mirror Print
No
Sign Legend
Look Out For Lift Trucks. Accident Will Cause Severe Injury Or Death.
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Metal Detectable
Yes
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Product Type
Reflective Lift Truck Traffic Danger Sign

Description

Reflective Lift Truck Traffic Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Look Out For Lift Trucks. Accident Will Cause Severe Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products