Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reflective Loadiing & Unloading Label, 7 in H, 10 in W, Aluminum, Vertical U5-1579-RD_10X7

  • Mfr # U5-1579-RD_10X7

  • Zoro # G2756525


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Notice
Legend
Truck Drivers Must Wait In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1579-RD_10X7
Zoro #
G2756525
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Reflective Loadiing & Unloading Label
Header
Notice
Legend
Truck Drivers Must Wait In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Background Color
White
Header Background Color
Blue
Legend Color
Black
Header Legend Color
White
Material
Vinyl
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Legend/Background Color
Black and Blue/White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Sign Header Style
Text
Glow In The Dark
No
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Outdoor Life Expectancy
3 to 5 yr
Adhesive Style
Permanent
Number of Printed Sides
1
Abrasion Resistant
No
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Chemical Resistant
No
Sign Mounting Location
Wall
Sign Header Background Color
Blue
Sign Header
Notice
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Sign Legend Style
Text
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Film Laminate
Sign Legend
Truck Drivers Must Wait In This Area
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Reflective Loadiing & Unloading Label

Description

Reflective Loadiing & Unloading Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Truck Drivers Must Wait In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products