Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reflective No Smoking Caution Sign, 7" H, 10" W, Vertical Rectangle, LCU3-0372-RA_10x7

  • Mfr # LCU3-0372-RA_10x7

  • Zoro # G4300296


product price: $8.75
/ea

Key Features

Header
Caution
Legend
Do Not Smoke Eat or Drink In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0372-RA_10x7
Zoro #
G4300296
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective No Smoking Caution Sign
Header
Caution
Legend
Do Not Smoke Eat or Drink In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black
ANSI Compliant
Yes
Double-Sided
No
Language
English
Header Legend Color
Yellow
Material
Aluminum
OSHA Compliant
Yes
Legend/Background Color
Black/Yellow
Background Color
Yellow
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Header Text Color
Yellow
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Material Special Properties
Metal Detectable
Anti-Slip Surface
No
Glow In The Dark
No
Sign Header Background Color
Black
Sign Legend Background Color
Yellow
Sign Legend
Do Not Smoke Eat Or Drink In This Area
Mounting Pattern
4 Corner
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Film Laminate
State Specific Sign
No
Sign Header Style
Text
Corrosion Resistant
Yes
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Header
Caution
Sign Mounting Location
Wall
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Abrasion Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Metal Detectable
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Reflective No Smoking Caution Sign

Description

Reflective No Smoking Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Smoke Eat Or Drink In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.